Skip to Main Content
customer-service Help
Advantech

Sieve, #10, S/S, 12 In, Half Ht

Advantech Sieve,  #10,  S/S,  12 In,  Half Ht 10SS12H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$130.50
  • Item: USA Standard Testing Sieve
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $130.50

Advantech #10SS12H Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
  • Frame Inside Dia.: 12 in
  • Outside Dia.: 12 in
  • Type: Woven Wire Cloth Test Sieve
  • Mesh Size Range: Medium
  • Mesh Size: #10
  • Wire Dia.: 0.9 mm
  • Frame Material: Stainless Steel
  • Screen Material: Stainless Steel
  • Opening Size: 2 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #10, Mesh Size Range Medium, Wire Dia. 0.9 mm, Opening Size 2 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards

Reviews of Advantech #10SS12H