Skip to Main Content
customer-service Help
Advantech

Sieve, #100, B/B, 8 In, Full Ht

Advantech Sieve,  #100,  B/B,  8 In,  Full Ht 100BB8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$64.55
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $64.55

Advantech #100BB8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Outside Dia.: 8 in
  • Frame Inside Dia.: 8 in
  • Frame Material: Brass
  • Type: Woven Wire Cloth Test Sieve
  • Mesh Size: #100
  • Opening Size: 150 micron m
  • Mesh Size Range: Fine
  • Wire Dia.: 0.1 mm
  • Screen Material: Brass
  • Product Type: Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Brass Screen Material, Brass Frame Material, Mesh Size #100, Mesh Size Range Fine, Wire Dia. 0.1 mm, Opening Size 150 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #100BB8F