Skip to Main Content
customer-service Help
Advantech

Sieve, #100, B/S, 8 In, Full Ht

Advantech Sieve,  #100,  B/S,  8 In,  Full Ht 100BS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$71.81
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $71.81

Advantech #100BS8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Opening Size: 150 micron m
  • Frame Inside Dia.: 8 in
  • Wire Dia.: 0.1 mm
  • Mesh Size: 100
  • Screen Material: Stainless Steel
  • Type: Woven Wire Cloth Test Sieve
  • Mesh Size Range: Fine
  • Outside Dia.: 8 in
  • Frame Material: Brass
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 100, Mesh Size Range Fine, Wire Dia. 0.1 mm, Opening Size 150 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #100BS8F