Skip to Main Content
customer-service Help
Advantech

Sieve, #12, B/S, 8 In, Full Ht

Advantech Sieve,  #12,  B/S,  8 In,  Full Ht 12BS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$71.21
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $71.21

Advantech #12BS8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Frame Inside Dia.: 8 in
  • Outside Dia.: 8 in
  • Screen Material: Stainless Steel
  • Mesh Size: 12
  • Opening Size: 1.7 mm
  • Frame Material: Brass
  • Mesh Size Range: Medium
  • Wire Dia.: 0.8 mm
  • Type: Woven Wire Cloth Test Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 12, Mesh Size Range Medium, Wire Dia. 0.8 mm, Opening Size 1.7 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #12BS8F