Skip to Main Content
customer-service Help
Advantech

Sieve, #12, S/S, 8 In, Full Ht

Advantech Sieve,  #12,  S/S,  8 In,  Full Ht 12SS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$69.48
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $69.48

Advantech #12SS8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Type: Woven Wire Cloth Test Sieve
  • Mesh Size Range: Medium
  • Screen Material: Stainless Steel
  • Opening Size: 1.7 mm
  • Mesh Size: 12
  • Wire Dia.: 0.8 mm
  • Frame Material: Stainless Steel
  • Outside Dia.: 8 in
  • Frame Inside Dia.: 8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 12, Mesh Size Range Medium, Wire Dia. 0.8 mm, Opening Size 1.7 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #12SS8F