Advantech
Sieve, #14, B/S, 12 In, Half Ht
Mfr # 14BS12H
Zoro # G6296866
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Opening Size 1.4 mm
- Screen Material Stainless Steel
- Outside Dia. 12 in
Explore More Products
- ADVANTECH Sieve Cover, SS, 12 In Dia, 0.375 In D CS12W/R
- ADVANTECH Sieve, 5/8", B/S, 12 In, Inter Ht 5/8"BS12I
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht 4"BS8F
- ADVANTECH Sieve, 1.00", S/S, 8 In, Full Ht 1.00"SS8F
- ADVANTECH Rectangular Brush, 3 In Dia R8576
- ADVANTECH Sieve, 5/16", S/S, 8 In, Full Ht 5/16"SS8F
- ADVANTECH Testing Sieve, Acrylic, 10 micron L3-M10
- ADVANTECH Sieve, 1-3/4", S/S, 8 In, Full Ht 1-3/4"SS8F
- ADVANTECH Sieve, #200, S/S, 12 In, Half Ht 200SS12H
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep 5JCK4
- UNITED SCIENTIFIC Metal Sieves UNMTSV06
- Advantech Lab Filters & Sieves