Skip to Main Content
customer-service Help
Advantech

Sieve, #14, B/S, 8 In, Full Ht

Advantech Sieve,  #14,  B/S,  8 In,  Full Ht 14BS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$82.58
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $82.58

Advantech #14BS8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Screen Material: Stainless Steel
  • Opening Size: 1.4 mm
  • Frame Material: Brass
  • Wire Dia.: 0.71 mm
  • Outside Dia.: 8 in
  • Type: Woven Wire Cloth Test Sieve
  • Frame Inside Dia.: 8 in
  • Mesh Size Range: Medium
  • Mesh Size: 14
  • Product Type: Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 14, Mesh Size Range Medium, Wire Dia. 0.71 mm, Opening Size 1.4 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #14BS8F