Skip to Main Content
customer-service Help
Advantech

Sieve, #14, S/S, 8 In, Full Ht

Advantech Sieve,  #14,  S/S,  8 In,  Full Ht 14SS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.97
  • Item: Full Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $74.97

Advantech #14SS8F Specifications

  • Item: Full Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Mesh Size Range: Medium
  • Type: Wire Cloth Test Sieve
  • Wire Dia.: 0.71 mm
  • Opening Size: 1.4 mm
  • Frame Material: Stainless Steel
  • Screen Material: Stainless Steel
  • Outside Dia.: 8 in
  • Mesh Size: #14
  • Frame Inside Dia.: 8 in
  • Product Type: Full Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Full Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #14, Mesh Size Range Medium, Wire Dia. 0.71 mm, Opening Size 1.4 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #14SS8F