Skip to Main Content
customer-service Help
Advantech

Sieve, #140, B/S, 12 In, Full Ht

Advantech Sieve,  #140,  B/S,  12 In,  Full Ht 140BS12F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$132.82
  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $132.82

Advantech #140BS12F Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
  • Mesh Size: #140
  • Frame Inside Dia.: 12 in
  • Type: Woven Wire Cloth Test Sieve
  • Wire Dia.: 0.071 mm
  • Opening Size: 106 micron m
  • Mesh Size Range: Fine
  • Frame Material: Brass
  • Outside Dia.: 12 in
  • Screen Material: Stainless Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #140, Mesh Size Range Fine, Wire Dia. 0.071 mm, Opening Size 106 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards

Reviews of Advantech #140BS12F