Skip to Main Content
customer-service Help
Advantech

Sieve, #140, S/S, 12 In, Full Ht

Advantech Sieve,  #140,  S/S,  12 In,  Full Ht 140SS12F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$146.00
  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $146.00

Advantech #140SS12F Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
  • Wire Dia.: 0.071 mm
  • Type: Woven Wire Cloth Test Sieve
  • Outside Dia.: 12 in
  • Screen Material: Stainless Steel
  • Opening Size: 106 micron m
  • Frame Material: Stainless Steel
  • Mesh Size: #140
  • Mesh Size Range: Fine
  • Frame Inside Dia.: 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #140, Mesh Size Range Fine, Wire Dia. 0.071 mm, Opening Size 106 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards

Reviews of Advantech #140SS12F