Advantech
Sieve, #140, S/S, 8 In, Half Ht
Mfr # 140SS8H
Zoro # G6852727
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Opening Size 106 micron m
- Frame Material Stainless Steel
- Outside Dia. 8 in
Explore More Products
- ADVANTECH Sieve, #40, B/S, 8 In, Half Ht 40BS8H
- ADVANTECH Sieve, #325, S/S, 8 In, Half Ht 325SS8H
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht 1.00"BS12I
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht 8SS12F
- ADVANTECH Fines Collector, 3 in. dia., 1/4 in. D L3-N5
- ADVANTECH Sieve, #200, S/S, 12 In, Full Ht 200SS12F
- ADVANTECH Sieve, #40, B/S, 12 In, Half Ht 40BS12H
- ADVANTECH Sieve, 1-1/2", S/S, 8 In, Full Ht 1-1/2"SS8F
- ADVANTECH Sieve, #400, S/S, 12 In, Half Ht 400SS12H
- KILLARK Lubricant, Thread, 6 Oz LUBG-6
- ADVANTECH MANUFACTURING Sieve, #40, B/S, 8 In, Full Ht 40BS8F
- Advantech Sieves