Skip to Main Content
customer-service Help
Advantech

Sieve, #16, B/S, 12 In, Full Ht

Advantech Sieve,  #16,  B/S,  12 In,  Full Ht 16BS12F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$132.22
  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $132.22

Advantech #16BS12F Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
  • Screen Material: Stainless Steel
  • Mesh Size: 16
  • Frame Material: Brass
  • Opening Size: 1.18 mm
  • Outside Dia.: 12 in
  • Wire Dia.: 0.63 mm
  • Mesh Size Range: Medium
  • Frame Inside Dia.: 12 in
  • Type: Woven Wire Cloth Test Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 16, Mesh Size Range Medium, Wire Dia. 0.63 mm, Opening Size 1.18 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards

Reviews of Advantech #16BS12F