Skip to Main Content
customer-service Help
Advantech

Sieve, #170 S./S, 12 In, Full Ht

Advantech Sieve,  #170 S./S,  12 In,  Full Ht 170SS12F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$162.35
  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $162.35

Advantech #170SS12F Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
  • Screen Material: Stainless Steel
  • Outside Dia.: 12 in
  • Mesh Size: #170
  • Wire Dia.: 0.063 mm
  • Frame Material: Stainless Steel
  • Type: Woven Wire Cloth Test Sieve
  • Mesh Size Range: Fine
  • Frame Inside Dia.: 12 in
  • Opening Size: 90 micron m
  • Product Type: USA Standard Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #170, Mesh Size Range Fine, Wire Dia. 0.063 mm, Opening Size 90 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards

Reviews of Advantech #170SS12F