Skip to Main Content
customer-service Help
Advantech

Sieve, #20, B/S, 8 In, Half Ht

Advantech Sieve,  #20,  B/S,  8 In,  Half Ht 20BS8H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$71.95
  • Item: USA Standard Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $71.95

Advantech #20BS8H Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
  • Screen Material: Stainless Steel
  • Opening Size: 850 micron m
  • Mesh Size: 20
  • Frame Inside Dia.: 8 in
  • Wire Dia.: 0.5 mm
  • Type: Woven Wire Cloth Test Sieve
  • Outside Dia.: 8 in
  • Frame Material: Brass
  • Mesh Size Range: Medium
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 20, Mesh Size Range Medium, Wire Dia. 0.5 mm, Opening Size 850 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards

Reviews of Advantech #20BS8H