Skip to Main Content
customer-service Help
Advantech

Sieve, #20, S/S, 8 In, Full Ht

Advantech Sieve,  #20,  S/S,  8 In,  Full Ht 20SS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$64.69
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $64.69

Advantech #20SS8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Opening Size: 850 micron m
  • Frame Inside Dia.: 8 in
  • Mesh Size: 20
  • Mesh Size Range: Medium
  • Frame Material: Stainless Steel
  • Type: Woven Wire Cloth Test Sieve
  • Screen Material: Stainless Steel
  • Wire Dia.: 0.5 mm
  • Outside Dia.: 8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 20, Mesh Size Range Medium, Wire Dia. 0.5 mm, Opening Size 850 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #20SS8F