Skip to Main Content
customer-service Help

Sieve, #200, S/S, 8 In, Half Ht

  • Zoro #: G6394385
  • Mfr #: 200SS8H
Advantech Sieve,  #200,  S/S,  8 In,  Half Ht 200SS8H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$86.64
  • Item: USA Standard Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
See full product details
This item ships free.

Advantech #200SS8H Specifications

  • Zoro #: G6394385
  • Mfr #: 200SS8H
  • Item: USA Standard Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
  • Screen Material: Stainless Steel
  • Opening Size: 75 micron m
  • Type: Woven Wire Cloth Test Sieve
  • Mesh Size Range: Fine
  • Mesh Size: #200
  • Outside Dia.: 8 in
  • Frame Material: Stainless Steel
  • Frame Inside Dia.: 8 in
  • Wire Dia.: 0.05 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #200, Mesh Size Range Fine, Wire Dia. 0.05 mm, Opening Size 75 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards

Reviews of Advantech #200SS8H