Skip to Main Content
customer-service Help
Advantech

Sieve, #230, B/S, 12 In, Full Ht

Advantech Sieve,  #230,  B/S,  12 In,  Full Ht 230BS12F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$184.14
  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $184.14

Advantech #230BS12F Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
  • Mesh Size Range: Fine
  • Outside Dia.: 12 in
  • Frame Inside Dia.: 12 in
  • Wire Dia.: 0.045 mm
  • Mesh Size: #230
  • Frame Material: Brass
  • Type: Woven Wire Cloth Test Sieve
  • Opening Size: 63 micron m
  • Screen Material: Stainless Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #230, Mesh Size Range Fine, Wire Dia. 0.045 mm, Opening Size 63 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards

Reviews of Advantech #230BS12F