Skip to Main Content
customer-service Help
Advantech

Sieve, #230, B/S, 8 In, Full Ht

Advantech Sieve,  #230,  B/S,  8 In,  Full Ht 230BS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$90.28
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $90.28

Advantech #230BS8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Wire Dia.: 0.045 mm
  • Outside Dia.: 8 in
  • Screen Material: Stainless Steel
  • Opening Size: 63 micron m
  • Mesh Size: #230
  • Mesh Size Range: Fine
  • Type: Woven Wire Cloth Test Sieve
  • Frame Inside Dia.: 8 in
  • Frame Material: Brass
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #230, Mesh Size Range Fine, Wire Dia. 0.045 mm, Opening Size 63 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #230BS8F