Skip to Main Content
customer-service Help
Advantech

Sieve, #230, S/S, 12 In, Half Ht

Advantech Sieve,  #230,  S/S,  12 In,  Half Ht 230SS12H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$237.90
  • Item: USA Standard Testing Sieve
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $237.90

Advantech #230SS12H Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
  • Frame Inside Dia.: 12 in
  • Opening Size: 63 micron m
  • Wire Dia.: 0.045 mm
  • Screen Material: Stainless Steel
  • Type: Woven Wire Cloth Test Sieve
  • Outside Dia.: 12 in
  • Mesh Size Range: Fine
  • Frame Material: Stainless Steel
  • Mesh Size: #230
  • Product Type: USA Standard Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #230, Mesh Size Range Fine, Wire Dia. 0.045 mm, Opening Size 63 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards

Reviews of Advantech #230SS12H