Skip to Main Content
customer-service Help
Advantech

Sieve, #25, B/S, 12 In, Full Ht

Advantech Sieve,  #25,  B/S,  12 In,  Full Ht 25BS12F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$124.55
  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $124.55

Advantech #25BS12F Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
  • Mesh Size Range: Medium
  • Mesh Size: 25
  • Outside Dia.: 12 in
  • Wire Dia.: 0.45 mm
  • Frame Inside Dia.: 12 in
  • Opening Size: 710 micron m
  • Frame Material: Brass
  • Screen Material: Stainless Steel
  • Type: Woven Wire Cloth Test Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 25, Mesh Size Range Medium, Wire Dia. 0.45 mm, Opening Size 710 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards

Reviews of Advantech #25BS12F