Skip to Main Content
customer-service Help
Advantech

Sieve, #35, B/S, 8 In, Full Ht

Advantech Sieve,  #35,  B/S,  8 In,  Full Ht 35BS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$58.25
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $58.25

Advantech #35BS8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Opening Size: 500 micron m
  • Mesh Size Range: Medium
  • Type: Woven Wire Cloth Test Sieve
  • Outside Dia.: 8 in
  • Frame Inside Dia.: 8 in
  • Wire Dia.: 0.315 mm
  • Frame Material: Brass
  • Screen Material: Stainless Steel
  • Mesh Size: 35
  • Product Type: Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 35, Mesh Size Range Medium, Wire Dia. 0.315 mm, Opening Size 500 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #35BS8F