Advantech Manufacturing
Sieve, #3.5, B/S, 8 In, Full Ht
Mfr # 3.5BS8F
Zoro # G3843174
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Mesh Size #3.5
- Type Wire Cloth Test Sieve
- Screen Material Stainless Steel
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #200, S/S, 8 In, Full Ht 200SS8F
- ADVANTECH MANUFACTURING Sieve, #35, B/B, 8 In, Full Ht 35BB8F
- ADVANTECH MANUFACTURING Sieve, #30, B/S, 8 In, Full Ht 30BS8F
- ADVANTECH MANUFACTURING Test Pan Cover, Brass, 8 In, Lifting Ring CB8W/R
- ADVANTECH MANUFACTURING Sieve, #325, B/B, 8 In, Full Ht 325BB8F
- ADVANTECH MANUFACTURING Sieve, #10, S/S, 8 In, Full Ht 10SS8F
- ADVANTECH MANUFACTURING Wire Cloth Laboratory Test Sieve, Medium 20SS12I
- ADVANTECH MANUFACTURING Wire Cloth Laboratory Test Sieve, Coarse 3"SS12I
- ADVANTECH MANUFACTURING Sieve, #120, B/S, 12 In, Inter Ht 120BS12I
- ADVANTECH MANUFACTURING Sieve, #14, S/S, 8 In, Full Ht 14SS8F
- ADVANTECH Sieve, #7, S/S, 8 In, Half Ht 7SS8H
- Advantech Manufacturing Sieves