Advantech
Sieve, #3.5, B/S, 8 In, Half Ht
Mfr # #3.5BS8H
Zoro # G6296586
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Type Wire Cloth Test Sieve
- Mesh Size Range Medium
- Wire Dia. 1.6 mm
Explore More Products
- ADVANTECH Sieve, #325, B/S, 8 In, Half Ht 325BS8H
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht 45SS8F
- ADVANTECH Sieve, #60, S/S, 12 In, Full Ht 60SS12F
- ADVANTECH Sieve, 1/4", B/S, 12 In, Inter Ht 1/4"BS12I
- ADVANTECH Sieve, #200, S/S, 12 In, Full Ht 200SS12F
- ADVANTECH Sieve, #4, S/S, 12 In, Full Ht 4SS12F
- ADVANTECH Sieve, .265", B/S, 8 In, Half Ht .265"BS8H
- ADVANTECH Sieve, 3", B/S, 12 In, Inter Ht 3"BS12I
- ADVANTECH Sieve, 4", B/S, 8 In, Half Ht 4"BS8H
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml H5000-20
- CLEVELAND VIBRATOR CO Laboratory Screener HK-QS-8
- Advantech Sieves