Skip to Main Content
customer-service Help
Advantech

Sieve, #35, S/S, 8 In, Full Ht

Advantech Sieve,  #35,  S/S,  8 In,  Full Ht 35SS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$66.47
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $66.47

Advantech #35SS8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Outside Dia.: 8 in
  • Type: Woven Wire Cloth Test Sieve
  • Frame Material: Stainless Steel
  • Mesh Size Range: Medium
  • Frame Inside Dia.: 8 in
  • Mesh Size: 35
  • Opening Size: 500 micron m
  • Screen Material: Stainless Steel
  • Wire Dia.: 0.315 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 35, Mesh Size Range Medium, Wire Dia. 0.315 mm, Opening Size 500 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #35SS8F