Skip to Main Content
customer-service Help
Advantech

Sieve, #3.5, S/S, 8 In, Full Ht

Advantech Sieve,  #3.5,  S/S,  8 In,  Full Ht 3.5SS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$72.97
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $72.97

Advantech #3.5SS8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Frame Inside Dia.: 8 in
  • Type: Woven Wire Cloth Test Sieve
  • Outside Dia.: 8 in
  • Mesh Size: #3.5
  • Frame Material: Stainless Steel
  • Screen Material: Stainless Steel
  • Opening Size: 5.6 mm
  • Mesh Size Range: Medium
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #3.5, Mesh Size Range Medium, Opening Size 5.6 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #3.5SS8F