Skip to Main Content
customer-service Help
Advantech

Sieve, #4, B/S, 12 In, Half Ht

Advantech Sieve,  #4,  B/S,  12 In,  Half Ht 4BS12H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$94.89
  • Item: USA Standard Testing Sieve
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $94.89

Advantech #4BS12H Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
  • Frame Inside Dia.: 12 in
  • Screen Material: Stainless Steel
  • Outside Dia.: 12 in
  • Mesh Size: 4
  • Type: Woven Wire Cloth Test Sieve
  • Wire Dia.: 1.6 mm
  • Opening Size: 4.75 mm
  • Frame Material: Brass
  • Mesh Size Range: Medium
  • Product Type: USA Standard Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 4, Mesh Size Range Medium, Wire Dia. 1.6 mm, Opening Size 4.75 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards

Reviews of Advantech #4BS12H