Skip to Main Content
customer-service Help

Sieve, #40, B/S, 12 In, Full Ht

  • Zoro #: G4306285
  • Mfr #: 40BS12F
Advantech Sieve,  #40,  B/S,  12 In,  Full Ht 40BS12F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$104.97
  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
See full product details
This item ships free.

Advantech #40BS12F Specifications

  • Zoro #: G4306285
  • Mfr #: 40BS12F
  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
  • Screen Material: Stainless Steel
  • Frame Inside Dia.: 12 in
  • Outside Dia.: 12 in
  • Mesh Size Range: Medium
  • Wire Dia.: 0.28 mm
  • Opening Size: 425 micron m
  • Mesh Size: 40
  • Frame Material: Brass
  • Type: Woven Wire Cloth Test Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 40, Mesh Size Range Medium, Wire Dia. 0.28 mm, Opening Size 425 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards

Reviews of Advantech #40BS12F