Advantech Manufacturing
Sieve, #40, B/S, 8 In, Full Ht
Mfr # 40BS8F
Zoro # G3842964
$96.32
12% off
Free Shipping & Returns
$84.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Frame Material Brass
- Screen Material Stainless Steel
- Type Wire Cloth Test Sieve
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht 35SS8F
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht 60BB8F
- ADVANTECH MANUFACTURING Sieve, #8, B/B, 8 In, Full Ht 8BB8F
- ADVANTECH MANUFACTURING Sieve, #30, B/S, 8 In, Full Ht 30BS8F
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht 230BS8F
- ADVANTECH MANUFACTURING Sieve, #230, S/S, 8 In, Full Ht 230SS8F
- ADVANTECH MANUFACTURING Sieve, #6, B/S, 8 In, Full Ht 6BS8F
- ADVANTECH MANUFACTURING Wire Cloth Laboratory Test Sieve, Coarse 1-1/2"SS12I
- ADVANTECH MANUFACTURING Pan, Brass, 12 In, Half Ht, Extended Rim PB12HX
- ADVANTECH MANUFACTURING Sieve, #35, B/B, 8 In, Full Ht 35BB8F
- ADVANTECH MANUFACTURING Sieve, #80, S/S, 8 In, Full Ht 80SS8F
- Advantech Manufacturing Lab Filters & Sieves