Skip to Main Content
customer-service Help
Advantech

Sieve, #40, S/S, 8 In, Full Ht

Advantech Sieve,  #40,  S/S,  8 In,  Full Ht 40SS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$67.53
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $67.53

Advantech #40SS8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Frame Material: Stainless Steel
  • Opening Size: 425 micron m
  • Type: Woven Wire Cloth Test Sieve
  • Frame Inside Dia.: 8 in
  • Screen Material: Stainless Steel
  • Outside Dia.: 8 in
  • Mesh Size: 40
  • Wire Dia.: 0.28 mm
  • Mesh Size Range: Medium
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 40, Mesh Size Range Medium, Wire Dia. 0.28 mm, Opening Size 425 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #40SS8F