Skip to Main Content
customer-service Help
Advantech

Sieve, #40, S/S, 8 In, Half Ht

Advantech Sieve,  #40,  S/S,  8 In,  Half Ht 40SS8H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$95.60
  • Item: USA Standard Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $95.60

Advantech #40SS8H Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
  • Opening Size: 425 micron m
  • Frame Material: Stainless Steel
  • Type: Woven Wire Cloth Test Sieve
  • Mesh Size: 40
  • Screen Material: Stainless Steel
  • Wire Dia.: 0.28 mm
  • Frame Inside Dia.: 8 in
  • Outside Dia.: 8 in
  • Mesh Size Range: Medium
  • Product Type: USA Standard Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 40, Mesh Size Range Medium, Wire Dia. 0.28 mm, Opening Size 425 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards

Reviews of Advantech #40SS8H