Skip to Main Content
customer-service Help
Advantech

Sieve, #400, B/B, 8 In, Full Ht

Advantech Sieve,  #400,  B/B,  8 In,  Full Ht 400BB8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$239.29
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $239.29

Advantech #400BB8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Type: Woven Wire Cloth Test Sieve
  • Mesh Size Range: Fine
  • Mesh Size: #400
  • Frame Inside Dia.: 8 in
  • Screen Material: Brass
  • Outside Dia.: 8 in
  • Frame Material: Brass
  • Opening Size: 38 micron m
  • Wire Dia.: 0.03 mm
  • Product Type: Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Brass Screen Material, Brass Frame Material, Mesh Size #400, Mesh Size Range Fine, Wire Dia. 0.03 mm, Opening Size 38 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #400BB8F