Advantech
Sieve, #400, B/S, 12 In, Half Ht
- Zoro #: G6835376
- Mfr #: 400BS12H
Hover or click to zoom Tap to zoom
Key Features
- Item: USA Standard Testing Sieve
- Overall Depth: 1.625 in
- Standards: ASTM E11
- Wire Dia.: 0.03 mm
- Opening Size: 38 micron m
- Frame Inside Dia.: 12 in
- Frame Material: Brass
- Mesh Size Range: Fine
$265.19
Subtotal: $265.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Advantech #400BS12H Specifications
- Zoro #: G6835376
- Mfr #: 400BS12H
- Item: USA Standard Testing Sieve
- Overall Depth: 1.625 in
- Standards: ASTM E11
- Wire Dia.: 0.03 mm
- Opening Size: 38 micron m
- Frame Inside Dia.: 12 in
- Frame Material: Brass
- Mesh Size Range: Fine
- Mesh Size: #400
- Screen Material: Stainless Steel
- Outside Dia.: 12 in
- Type: Wire Cloth Test Sieve
- Product Type: USA Standard Testing Sieve
- Country of Origin (subject to change): United States
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #400, Mesh Size Range Fine, Wire Dia. 0.03 mm, Opening Size 38 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Reviews of Advantech #400BS12H
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ADVANTECH Sieve, #10, S/S, 12 In, Full Ht 10SS12F
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht 60SS8F
- ADVANTECH Sieve, #230, B/S, 12 In, Full Ht 230BS12F
- ADVANTECH Sonic Sifter Separator, 220VAC, 60 Hz L3P-26
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht 4"BS12H
- ADVANTECH Sieve, #60, S/S, 12 In, Full Ht 60SS12F
- ENDECOTTS Test Sieve, 5.60 MM, 3 In Dia, 3.5MeshSz 003SAW5.60
- BLAIR EQUIPMENT CO PLATFORM FOR SHAKER 51000 BL51041
- ADVANTECH MANUFACTURING Sieve, #500, B/S, 8 In, Full Ht 500BS8F
- OHAUS Incubating Shaker, 5.9"H, Digital, 120V SHHD4525DG
- ADVANTECH Sieve, #230, S/S, 12 In, Full Ht 230SS12F
- Advantech Lab Filters & Sieves