Skip to Main Content
customer-service Help

Sieve, #400, S/S, 8 In, Full Ht

  • Zoro #: G3844111
  • Mfr #: 400SS8F
Advantech Sieve,  #400,  S/S,  8 In,  Full Ht 400SS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$172.95
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
This item ships free.

Advantech #400SS8F Specifications

  • Zoro #: G3844111
  • Mfr #: 400SS8F
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Wire Dia.: 0.03 mm
  • Type: Woven Wire Cloth Test Sieve
  • Opening Size: 38 micron m
  • Outside Dia.: 8 in
  • Screen Material: Stainless Steel
  • Frame Material: Stainless Steel
  • Frame Inside Dia.: 8 in
  • Mesh Size: #400
  • Mesh Size Range: Fine
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #400, Mesh Size Range Fine, Wire Dia. 0.03 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #400SS8F