Advantech
Sieve, #45, B/S, 12 In, Inter Ht
Mfr # 45BS12I
Zoro # G6297164
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Frame Inside Dia. 12 in
- Wire Dia. 0.224 mm
- Frame Material Brass
Explore More Products
- ADVANTECH Sieve, 3/4", S/S, 12 In, Full Ht 3/4"SS12F
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht 4"BS12H
- ADVANTECH Sieve, 2", B/S, 8 In, Full Ht 2"BS8F
- ADVANTECH Sieve, #5, S/S, 12 In, Full Ht 5SS12F
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht 1.00"BS12I
- ADVANTECH Sieve, #7, S/S, 8 In, Half Ht 7SS8H
- ADVANTECH Sieve, 7/8", B/S, 12 In, Half Ht 7/8"BS12H
- ADVANTECH Sieve, #16, S/S, 12 In, Half Ht 16SS12H
- ADVANTECH Sieve, #8, S/S, 12 In, Half Ht 8SS12H
- ADVANTECH Sieve, #635, B/S, 8 In, Half Ht 635BS8H
- ADVANTECH Sieve, #325, B/S, 8 In, Half Ht 325BS8H
- Advantech Lab Filters & Sieves