Skip to Main Content
customer-service Help
Advantech

Sieve, #45, B/S, 8 In, Full Ht

Advantech Sieve,  #45,  B/S,  8 In,  Full Ht 45BS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$60.50
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $60.50

Advantech #45BS8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Mesh Size: 45
  • Opening Size: 355 micron m
  • Frame Material: Brass
  • Screen Material: Stainless Steel
  • Wire Dia.: 0.224 mm
  • Outside Dia.: 8 in
  • Type: Woven Wire Cloth Test Sieve
  • Mesh Size Range: Medium
  • Frame Inside Dia.: 8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 45, Mesh Size Range Medium, Wire Dia. 0.224 mm, Opening Size 355 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #45BS8F