Advantech
Sieve, #45, B/S, 8 In, Half Ht
Mfr # 45BS8H
Zoro # G6296595
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Mesh Size Range Medium
- Mesh Size 45
- Frame Inside Dia. 8 in
Explore More Products
- ADVANTECH Round Brush, Nylon, 2 In Dia R8577
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht 200BS8H
- ADVANTECH Sieve Cover, SS, 12 In Dia, 0.375 In D CS12W/R
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht 12SS12F
- ADVANTECH Sieve, #5, S/S, 12 In, Full Ht 5SS12F
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep 2024
- ADVANTECH Column Lock, 3 in. dia., 1 Year Warranty L3-N1
- ADVANTECH Sieve, 3-1/2", S/S, 8 In, Half Ht 3-1/2"SS8H
- ADVANTECH Sieve, 7/8", S/S, 8 In, Half Ht 7/8"SS8H
- ADVANTECH MANUFACTURING Sieve, #70, S/S, 8 In, Full Ht 70SS8F
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht 230BS8F
- Advantech Sieves