Skip to Main Content
customer-service Help
Advantech

Sieve, #450, S/S, 8 In, Half Ht

Advantech Sieve,  #450,  S/S,  8 In,  Half Ht 450SS8H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$214.43
  • Item: USA Standard Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $214.43

Advantech #450SS8H Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
  • Opening Size: 32 micron m
  • Outside Dia.: 8 in
  • Wire Dia.: 0.028 mm
  • Frame Material: Stainless Steel
  • Type: Woven Wire Cloth Test Sieve
  • Screen Material: Stainless Steel
  • Mesh Size: #450
  • Mesh Size Range: Fine
  • Frame Inside Dia.: 8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #450, Mesh Size Range Fine, Wire Dia. 0.028 mm, Opening Size 32 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards

Reviews of Advantech #450SS8H