Skip to Main Content
customer-service Help
Advantech

Sieve, #5, B/S, 12 In, Full Ht

Advantech Sieve,  #5,  B/S,  12 In,  Full Ht 5BS12F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$106.02
  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $106.02

Advantech #5BS12F Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
  • Screen Material: Stainless Steel
  • Type: Woven Wire Cloth Test Sieve
  • Frame Material: Brass
  • Mesh Size: 5
  • Outside Dia.: 12 in
  • Mesh Size Range: Medium
  • Frame Inside Dia.: 12 in
  • Opening Size: 4 mm
  • Wire Dia.: 1.4 mm
  • Product Type: USA Standard Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 5, Mesh Size Range Medium, Wire Dia. 1.4 mm, Opening Size 4 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards

Reviews of Advantech #5BS12F