Skip to Main Content
customer-service Help
Advantech

Sieve, #5, B/S, 8 In, Half Ht

Advantech Sieve,  #5,  B/S,  8 In,  Half Ht 5BS8H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$67.14
  • Item: USA Standard Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $67.14

Advantech #5BS8H Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
  • Screen Material: Stainless Steel
  • Type: Woven Wire Cloth Test Sieve
  • Frame Material: Brass
  • Opening Size: 4 mm
  • Mesh Size: #5
  • Outside Dia.: 8 in
  • Mesh Size Range: Medium
  • Frame Inside Dia.: 8 in
  • Wire Dia.: 1.4 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #5, Mesh Size Range Medium, Wire Dia. 1.4 mm, Opening Size 4 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards

Reviews of Advantech #5BS8H