Advantech
Sieve, #5, S/S, 12 In, Half Ht
Mfr # 5SS12H
Zoro # G6297584
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Frame Inside Dia. 12 in
- Wire Dia. 1.4 mm
- Mesh Size Range Medium
Explore More Products
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht 16SS12F
- ADVANTECH Testing Sieve, Acrylic, 425 micron L3-S40
- ADVANTECH Pan, Stainless, 12 In Dia, 1.625 In D PS12H
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht 45SS8F
- ADVANTECH Sieve, #50, B/S, 8 In, Half Ht 50BS8H
- ADVANTECH Sieve, #60, S/S, 8 In, Half Ht 60SS8H
- ADVANTECH Testing Sieve, Acrylic, 180 micron L3-S80
- ADVANTECH Sieve, 1/2", B/S, 12 In, Half Ht 1/2"BS12H
- ADVANTECH Sieve, 7/16", B/S, 8 In, Full Ht 7/16"BS8F
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate H5000-02
- ENDECOTTS Test Sieve, 212 Microns, 3 In Dia, 70MeshSz 003SAW.212
- Advantech Sieves