Skip to Main Content
customer-service Help
Advantech

Sieve, #50, B/S, 8 In, Full Ht

Advantech Sieve,  #50,  B/S,  8 In,  Full Ht 50BS8F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$82.58
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $82.58

Advantech #50BS8F Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Wire Dia.: 0.2 mm
  • Frame Material: Brass
  • Mesh Size Range: Medium
  • Screen Material: Stainless Steel
  • Outside Dia.: 8 in
  • Frame Inside Dia.: 8 in
  • Type: Woven Wire Cloth Test Sieve
  • Opening Size: 300 micron m
  • Mesh Size: 50
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 50, Mesh Size Range Medium, Wire Dia. 0.2 mm, Opening Size 300 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #50BS8F