Skip to Main Content
customer-service Help
Advantech

Sieve, #500, B/S, 12 In, Inter Ht

Advantech Sieve,  #500,  B/S,  12 In,  Inter Ht 500BS12I
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$297.03
  • Item: USA Standard Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $297.03

Advantech #500BS12I Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Wire Dia.: 0.025 mm
  • Mesh Size: #500
  • Frame Material: Brass
  • Frame Inside Dia.: 12 in
  • Opening Size: 25 micron m
  • Type: Wire Cloth Test Sieve
  • Screen Material: Stainless Steel
  • Mesh Size Range: Fine
  • Outside Dia.: 12 in
  • Product Type: USA Standard Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #500, Mesh Size Range Fine, Wire Dia. 0.025 mm, Opening Size 25 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #500BS12I