- Home
- /
- Lab Equipment & Supplies
- /
- Lab Supplies & Consumables
- /
- Lab Filters & Sieves
- /
- Sieves
- /
- Sieve, #500, B/S, 8 In, Full Ht
Advantech
Sieve, #500, B/S, 8 In, Full Ht
- Zoro #: G3843183
- Mfr #: 500BS8F
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $230.97
Advantech #500BS8F Specifications
- Zoro #: G3843183
- Mfr #: 500BS8F
- Item: Testing Sieve
- Overall Depth: 2 in
- Standards: ASTM E11
- Mesh Size Range: Fine
- Wire Dia.: 0.025 mm
- Opening Size: 25 micron m
- Outside Dia.: 8 in
- Type: Wire Cloth Test Sieve
- Mesh Size: #500
- Screen Material: Stainless Steel
- Frame Material: Brass
- Frame Inside Dia.: 8 in
- Product Type: Testing Sieve
- Country of Origin (subject to change): United States
Description
Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #500, Mesh Size Range Fine, Wire Dia. 0.025 mm, Opening Size 25 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Reviews of Advantech #500BS8F
Explore more
- ADVANTECH Round Brush, Nylon, 2 In Dia R8577
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht 60SS8F
- ADVANTECH Sieve, #3.5, B/S, 8 In, Full Ht #3.5BS8F
- ADVANTECH CARLISLE Solid Rubber Squeegee, 20in, Red, PK6 80BS12I
- ADVANTECH Sieve, #16, B/S, 12 In, Inter Ht 16BS12I
- ADVANTECH Sieve, #140, S/S, 12 In, Half Ht 140SS12H
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 635 5FWT4
- ADVANTECH CARLISLE Solid Rubber Squeegee, 20in, Green, PK6 7BS12I
- ENDECOTTS Test Sieve, 75 Microns, 3 In Dia, 200MeshSz 003SAW.075
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm SHEX1619DG
- ADVANTECH Sieve, 1-1/2", S/S, 8 In, Half Ht 1-1/2"SS8H
- Advantech Sieves