Advantech
Sieve, #500, S/S, 8 In, Half Ht
Mfr # 500SS8H
Zoro # G6470922
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Mesh Size Range Fine
- Frame Material Stainless Steel
- Screen Material Stainless Steel
Explore More Products
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht 3/8"BS8F
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht 1/4"BS12H
- ADVANTECH Sieve, 1-1/4", S/S, 12 In, Half Ht 1-1/4"SS12H
- ADVANTECH Sieve, #60, B/S, 12 In, Full Ht 60BS12F
- ADVANTECH Sieve, 5/16", S/S, 8 In, Full Ht 5/16"SS8F
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht 1-3/4"BS12I
- ADVANTECH Sieve, 1/2", B/S, 12 In, Full Ht 1/2"BS12F
- ADVANTECH Sieve, #3.5, S/S, 12 In, Full ht #3.5SS12F
- ADVANTECH Complete Stack Assembly, 3 in. dia. L3-N7
- ADVANTECH MANUFACTURING Sieve, #50, B/S, 8 In, Full Ht 50BS8F
- ADVANTECH MANUFACTURING Sieve, #270, S/S, 8 In, Full Ht 270SS8F
- Advantech Lab Filters & Sieves