Skip to Main Content
customer-service Help
Advantech

Sieve, #60, S/S, 12 In, Half Ht

Advantech Sieve,  #60,  S/S,  12 In,  Half Ht 60SS12H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$130.60
  • Item: USA Standard Testing Sieve
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $130.60

Advantech #60SS12H Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
  • Type: Woven Wire Cloth Test Sieve
  • Opening Size: 250 micron m
  • Frame Inside Dia.: 12 in
  • Wire Dia.: 0.16 mm
  • Mesh Size Range: Medium
  • Frame Material: Stainless Steel
  • Mesh Size: #60
  • Screen Material: Stainless Steel
  • Outside Dia.: 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #60, Mesh Size Range Medium, Wire Dia. 0.16 mm, Opening Size 250 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards

Reviews of Advantech #60SS12H