Skip to Main Content
customer-service Help
Advantech

Sieve, #60, S/S, 8 In, Half Ht

Advantech Sieve,  #60,  S/S,  8 In,  Half Ht 60SS8H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$70.47
  • Item: Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $70.47

Advantech #60SS8H Specifications

  • Item: Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
  • Wire Dia.: 0.16 mm
  • Screen Material: Stainless Steel
  • Opening Size: 250 micron m
  • Mesh Size Range: Medium
  • Outside Dia.: 8 in
  • Frame Inside Dia.: 8 in
  • Frame Material: Stainless Steel
  • Type: Woven Wire Cloth Test Sieve
  • Mesh Size: #60
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #60, Mesh Size Range Medium, Wire Dia. 0.16 mm, Opening Size 250 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards

Reviews of Advantech #60SS8H