Skip to Main Content
customer-service Help
Advantech

Sieve, #635, B/S, 12 In, Inter Ht

Advantech Sieve,  #635,  B/S,  12 In,  Inter Ht 635BS12I
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$756.93
  • Item: USA Standard Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $756.93

Advantech #635BS12I Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Mesh Size: #635
  • Wire Dia.: 0.02 mm
  • Opening Size: 20 micron m
  • Frame Material: Brass
  • Outside Dia.: 12 in
  • Screen Material: Stainless Steel
  • Mesh Size Range: Fine
  • Type: Woven Wire Cloth Test Sieve
  • Frame Inside Dia.: 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #635, Mesh Size Range Fine, Wire Dia. 0.02 mm, Opening Size 20 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #635BS12I