Skip to Main Content
customer-service Help
Advantech

Sieve, #8, B/S, 12 In, Inter Ht

Advantech Sieve,  #8,  B/S,  12 In,  Inter Ht 8BS12I
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$96.49
  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $96.49

Advantech #8BS12I Specifications

  • Item: Testing Sieve
  • Overall Depth: 2 in
  • Standards: ASTM E11
  • Mesh Size Range: Medium
  • Mesh Size: 8
  • Screen Material: Stainless Steel
  • Wire Dia.: 1 mm
  • Frame Material: Brass
  • Frame Inside Dia.: 12 in
  • Type: Woven Wire Cloth Test Sieve
  • Outside Dia.: 12 in
  • Opening Size: 2.36 mm
  • Product Type: Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 8, Mesh Size Range Medium, Wire Dia. 1 mm, Opening Size 2.36 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards

Reviews of Advantech #8BS12I