Skip to Main Content
customer-service Help
Advantech

Sieve, #8, B/S, 8 In, Half Ht

Advantech Sieve,  #8,  B/S,  8 In,  Half Ht 8BS8H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$54.59
  • Item: USA Standard Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $54.59

Advantech #8BS8H Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 1 in
  • Standards: ASTM E11
  • Mesh Size Range: Medium
  • Outside Dia.: 8 in
  • Mesh Size: 8
  • Type: Woven Wire Cloth Test Sieve
  • Frame Material: Brass
  • Frame Inside Dia.: 8 in
  • Screen Material: Stainless Steel
  • Wire Dia.: 1 mm
  • Opening Size: 2.36 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 8, Mesh Size Range Medium, Wire Dia. 1 mm, Opening Size 2.36 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards

Reviews of Advantech #8BS8H