Skip to Main Content
customer-service Help
Advantech

Sieve, #80, B/S, 12 In, Full Ht

Advantech Sieve,  #80,  B/S,  12 In,  Full Ht 80BS12F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$113.54
  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
See full product details
This item ships free.
Total: $113.54

Advantech #80BS12F Specifications

  • Item: USA Standard Testing Sieve
  • Overall Depth: 3.25 in
  • Standards: ASTM E11
  • Outside Dia.: 12 in
  • Mesh Size Range: Medium
  • Type: Woven Wire Cloth Test Sieve
  • Frame Inside Dia.: 12 in
  • Opening Size: 180 micron m
  • Frame Material: Brass
  • Screen Material: Stainless Steel
  • Wire Dia.: 0.125 mm
  • Mesh Size: #80
  • Product Type: USA Standard Testing Sieve
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #80, Mesh Size Range Medium, Wire Dia. 0.125 mm, Opening Size 180 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards

Reviews of Advantech #80BS12F